Shop WORLD WIDE FITTINGS
See all product information
Create Account
JIC to Male Pipe 90 Degree Elbow Stainless Steel
- Mfr # 2501X24X20SS
- Zoro # G300452223
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Fitting Thread Size 2
1-1/4-11-1/2
Hex Size
1.875
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Size 1
1-7/8-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2501X24X20SS
- Zoro #
- G300452223
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Standards
- Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Fitting Thread Type 2
- NPT
- Material
- Stainless Steel
- Weight
- 1.88
- End 2 Connection Type
- Male
- Adapter Type
- Elbow and Straights
- Body Material
- Stainless Steel
- End 1 Connection Type
- Male
Dimensions
- Fitting Thread Size 2
- 1-1/4-11-1/2
- Hex Size
- 1.875
- Fitting Thread Size 1
- 1-7/8-12
- Hex Size (mm)
- 47.625
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.