Shop WORLD WIDE FITTINGS

Male O-Ring to Male Pipe Adapter Stainless Steel

  • Mfr # 6401X04X04SS
  • Zoro # G300452063

product price: 
$
8.35
/ea

Key Features

Fitting Thread Type 2
NPT
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Overall Length
1.23
Fitting Thread Size 2
1/4-18
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6401X04X04SS
Zoro #
G300452063
UPC #
-
Country of Origin
China
Fitting Thread Type 2
NPT
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
SAE
Weight
0.0596
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Stainless Steel
End 2 Connection Type
Male

Dimensions

Overall Length
1.23
Fitting Thread Size 2
1/4-18
Hex Size
0.563
Fitting Thread Size 1
7/16-20
Hex Size (mm)
14.3002
Overall Length (mm)
31.242

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.