JIC to Male Pipe Branch Tee Stainless Steel

  • Mfr # 2601X04X04X04SS

  • Zoro # G500452351


product price:  $25.95
/ea

Key Features

Fitting Thread Size 1
7/16-20
Fitting Thread Type 2
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Hex Size
0.563
Fitting Thread Type 1
JIC 37 Degrees Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2601X04X04X04SS
Zoro #
G500452351
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
7/16-20
Hex Size
0.563
Fitting Thread Size 2
7/16-20
Hex Size (mm)
14.3002

Details

Fitting Thread Type 2
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
Body Material
Stainless Steel
End 3 Style
NPT
End 2 Connection Type
Male
End 3 Thread
1/4-18
End 3 Connection Type
Male
End 1 Connection Type
Male
Adapter Type
Tee Adapters

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.