JIC to Male Pipe Run Tee Stainless Steel

  • Mfr # 2605X04X04X04SS

  • Zoro # G700452199


product price:  $23.95
/ea

Key Features

Fitting Thread Size 2
1/4-18
Fitting Thread Type 2
NPT
Fitting Thread Size 1
7/16-20
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2605X04X04X04SS
Zoro #
G700452199
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
7/16-20
Hex Size
0.563
Hex Size (mm)
14.3002

Details

Fitting Thread Type 2
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
Weight
0.1362
End 3 Thread
7/16-20
End 3 Style
JIC 37° Flare
Body Material
Stainless Steel
Adapter Type
Tee Adapters
End 1 Connection Type
Male
End 3 Connection Type
Male
End 2 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.