Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male O-Ring Boss to Female O-Ring Boss Straight
- Mfr # 6410X20X24
- Zoro # G403656030
product price:Â
$
23.29
/ea
Key Features
Fitting Thread Type 1
SAE
Fitting Thread Type 2
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Overall Length
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6410X20X24
- Zoro #
- G403656030
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 1
- SAE
- Fitting Thread Type 2
- SAE
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Material
- Steel
- Weight
- 1.11
- Body Material
- Steel
- End 1 Connection Type
- Male
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Female
Dimensions
- Overall Length
- 1.98
- Fitting Thread Size 1
- 1-5/8-12
- Hex Size
- 2.25
- Fitting Thread Size 2
- 1-7/8-12
- Hex Size (mm)
- 57.15
- Overall Length (mm)
- 50.292
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.