JIC to O-Ring 45 Degree Elbow Stainless Steel

  • Mfr # 6802X08X08SS

  • Zoro # G400452024


product price:  $40.79
/ea

Key Features

Material
Stainless Steel
Fitting Thread Type 2
SAE
Fitting Thread Size 2
3/4-16
Fitting Thread Type 1
JIC 37 Degrees Flare
Hex Size
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6802X08X08SS
Zoro #
G400452024
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
3/4-16
Hex Size
0.75
Fitting Thread Size 1
3/4-16
Hex Size (mm)
19.05

Details

Material
Stainless Steel
Fitting Thread Type 2
SAE
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.21
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Stainless Steel
End 2 Connection Type
Male Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.