Shop WORLD WIDE FITTINGS

Male Flat Face O-Ring to Braze-On Bore Straight

  • Mfr # 4315X08X12
  • Zoro # G003656164

product price: 
$
5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Fitting Gender
Male
Fitting Thread Size 1
13/16-16
Length
0.63
Fitting Thread Type 2
Braze-On Bore
Fitting Thread Type 1
ORFS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4315X08X12
Zoro #
G003656164
UPC #
-
Country of Origin
United States
Fitting Gender
Male
Fitting Thread Type 2
Braze-On Bore
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Weight
0.3187
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
End Style
ORFS

Dimensions

Fitting Thread Size 1
13/16-16
Length
0.63
Overall Length
1.13
Hex Size
1.063
Overall Length (mm)
28.702
Hex Size (mm)
27.0002

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.