JIC to O-Ring 90 Deg. Elbow Stainless Steel

  • Mfr # 6801X04X04SS

  • Zoro # G200452187


product price:  $12.69
/ea

Key Features

Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 1
7/16-20
Fitting Thread Size 2
7/16-20
Material
Stainless Steel
Hex Size
0.438
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6801X04X04SS
Zoro #
G200452187
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
7/16-20
Fitting Thread Size 2
7/16-20
Hex Size
0.438
Hex Size (mm)
11.1252

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
SAE
Weight
0.094
End 2 Connection Type
Male Adjustable
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.