
JIC to O-Ring Boss Stainless Steel
Mfr # 6400X04X06SS
Zoro # G100452133
product price:Â $7.99
/eaKey Features
Fitting Thread Type 2
SAE
Fitting Thread Size 1
7/16-20
Overall Length
1.29
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6400X04X06SS
Zoro #
G100452133
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
7/16-20
Overall Length
1.29
Hex Size
0.688
Fitting Thread Size 2
9/16-18
Overall Length (mm)
32.766
Hex Size (mm)
17.4752
Details
Fitting Thread Type 2
SAE
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.0704
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Body Material
Stainless Steel
End 2 Connection Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.