
JIC to O-Ring Boss Stainless Steel
Mfr # 6400X05X04SS
Zoro # G400452246
product price:Â $11.19
/eaKey Features
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Hex Size
0.563
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6400X05X04SS
Zoro #
G400452246
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.563
Fitting Thread Size 1
1/2-20
Overall Length
1.23
Fitting Thread Size 2
7/16-20
Hex Size (mm)
14.3002
Overall Length (mm)
31.242
Details
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
SAE
Weight
0.06
End 2 Connection Type
Male
End 1 Connection Type
Male
Body Material
Stainless Steel
Adapter Type
Elbow and Straights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.