JIC to O-Ring Boss Stainless Steel

  • Mfr # 6400X16X16SS

  • Zoro # G500452054


product price:  $41.19
/ea

Key Features

Material
Stainless Steel
Fitting Thread Size 2
1-5/16-12
Hex Size
1.5
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6400X16X16SS
Zoro #
G500452054
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1-5/16-12
Hex Size
1.5
Fitting Thread Size 1
1-5/16-12
Overall Length
2.04
Overall Length (mm)
51.816
Hex Size (mm)
38.1

Details

Material
Stainless Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
SAE
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Stainless Steel
End 2 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.