Male JIC to Male JIC Straight Hex Union

  • Mfr # 5305X20X16
  • Zoro # G703654880
product price: 
$
18.15
/ea

Key Features

Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
JIC 37 Degrees Flare
Overall Length
2.38
Fitting Thread Size 1
1-5/8-12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5305X20X16
Zoro #
G703654880
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.38
Fitting Thread Size 1
1-5/8-12
Fitting Thread Size 2
1-5/16-12
Hex Size
1.688
Hex Size (mm)
42.8752
Overall Length (mm)
60.452

Details

Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.6136
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Male

Ratings & reviews