
JIC Tube Nut Stainless Steel
Mfr # 318X03SS
Zoro # G600452541
product price:Â $3.29
/ea
Sold in multiples of 3 for $9.87
Key Features
Overall Length
0.61
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 1
3/8-24
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
318X03SS
Zoro #
G600452541
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.61
Fitting Thread Size 1
3/8-24
Hex Size
0.438
Overall Length (mm)
15.494
Hex Size (mm)
11.1252
Details
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
Weight
0.0127
Body Material
Stainless Steel
Adapter Type
Caps & Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.