JIC Tube Nut Stainless Steel

  • Mfr # 318X04SS

  • Zoro # G500452511


product price:  $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Hex Size
0.563
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 1
7/16-20
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318X04SS
Zoro #
G500452511
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
0.563
Fitting Thread Size 1
7/16-20
Overall Length
0.62
Overall Length (mm)
15.748
Hex Size (mm)
14.3002

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.0261
Body Material
Stainless Steel
Adapter Type
Caps & Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.