JIC Tube Sleeve Stainless Steel

  • Mfr # 319X04SS

  • Zoro # G200452194


product price:  $1.69
/ea
Sold in multiples of 5 for $8.45

Key Features

Material
Stainless Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Overall Length
0.41
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.0035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319X04SS
Zoro #
G200452194
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.41
Overall Length (mm)
10.414

Details

Material
Stainless Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.0035
Adapter Type
Ferrules and Sleeves
Body Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.