Shop WORLD WIDE FITTINGS

Male JIC to Female JIC Swivel Straight

  • Mfr # 6504X08X08
  • Zoro # G003653477

product price: 
$
4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Hex Size
0.813
Fitting Thread Size 2
3/4-16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6504X08X08
Zoro #
G003653477
UPC #
-
Country of Origin
China
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.1396
End 1 Hex
0.875
End 1 Hex (Metric)
22.225
Body Material
Steel
Adapter Type
Elbow and Straights
End 2 Connection Type
Female
End 1 Connection Type
Male

Dimensions

Hex Size
0.813
Fitting Thread Size 2
3/4-16
Fitting Thread Size 1
3/4-16
Overall Length
1.83
Hex Size (mm)
20.6502
Overall Length (mm)
46.482

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.