JIC Tube Sleeve Stainless Steel

  • Mfr # 319X16SS

  • Zoro # G700452427


product price:  $8.25
/ea

Key Features

Material
Stainless Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Overall Length
0.78
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.042
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
319X16SS
Zoro #
G700452427
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.78
Overall Length (mm)
19.812

Details

Material
Stainless Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.042
Adapter Type
Ferrules and Sleeves
Body Material
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.