Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90 Degree Elbow
- Mfr # 4515X20XM48
- Zoro # G203653444
product price:Â
$
62.99
/ea
Key Features
Fitting Gender
Male
Fitting Thread Type 2
SAE Metric
Fitting Thread Size 1
1-11/16-12
Fitting Thread Size 2
M48X2.0
Hex Size
1.969
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4515X20XM48
- Zoro #
- G203653444
- UPC #
- -
- Country of Origin
- China
- Fitting Gender
- Male
- Fitting Thread Type 2
- SAE Metric
- Standards
- Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Type 1
- ORFS
- Material
- Steel
- Weight
- 2.472
- End 1 Connection Type
- Male
- Body Material
- Steel
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Male Adjustable
- End Style
- ORFS
Dimensions
- Fitting Thread Size 1
- 1-11/16-12
- Fitting Thread Size 2
- M48X2.0
- Hex Size
- 1.969
- Hex Size (mm)
- 50.0126
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.