
JIC Tube Sleeve Stainless Steel
Mfr # 319X24SS
Zoro # G000452523
product price:Â $26.15
/eaKey Features
Overall Length
1.12
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Adapter Type
Ferrules and Sleeves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
319X24SS
Zoro #
G000452523
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.12
Overall Length (mm)
28.448
Details
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Adapter Type
Ferrules and Sleeves
Body Material
Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.