JIC Union Stainless Steel

  • Mfr # 2403X06X06SS

  • Zoro # G000452424


product price:  $11.15
/ea

Key Features

Fitting Thread Type 1
JIC 37 Degrees Flare
Hex Size
0.625
Overall Length
1.41
Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Size 2
9/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2403X06X06SS
Zoro #
G000452424
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.625
Overall Length
1.41
Fitting Thread Size 2
9/16-18
Fitting Thread Size 1
9/16-18
Hex Size (mm)
15.875
Overall Length (mm)
35.814

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Weight
0.058
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Stainless Steel
End 2 Connection Type
Male

Description

This WORLD WIDE FITTINGS brand JIC Union Stainless Steel fitting has a Fitting Thread Type 1 of JIC 37 Degrees Flare with a Hex Size of 0.625 and an Overall Length of 1.41. Fitting Thread Type 2 is also JIC 37 Degrees Flare with Fitting Thread Size 2 of 9/16-18 and Fitting Thread Size 1 of 9/16-18. The material is Stainless Steel with a Weight of 0.058. End 1 Connection Type is Male with an Adapter Type of Elbow and Straights and a Body Material of Stainless Steel. End 2 Connection Type is Male with a Hex Size (mm) of 15.875 and an Overall Length (mm) of 35.814.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.