JIC Union Stainless Steel

  • Mfr # 2403X08X08SS

  • Zoro # G200452514


product price:  $14.39
/ea

Key Features

Fitting Thread Size 2
3/4-16
Overall Length
1.62
Fitting Thread Size 1
3/4-16
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2403X08X08SS
Zoro #
G200452514
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
3/4-16
Overall Length
1.62
Fitting Thread Size 1
3/4-16
Hex Size
0.813
Overall Length (mm)
41.148
Hex Size (mm)
20.6502

Details

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
Fitting Thread Type 2
JIC 37 Degrees Flare
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
Body Material
Stainless Steel
End 1 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.