JIC Union Stainless Steel

  • Mfr # 2403X24X24SS

  • Zoro # G000452370


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Fitting Thread Type 2
JIC 37 Degrees Flare
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Body Material
Steel
End 1 Connection Type
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2403X24X24SS
Zoro #
G000452370
UPC #
-
Country of Origin
China

Details

Fitting Thread Type 2
JIC 37 Degrees Flare
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Male
Adapter Type
Elbow and Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.