Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - Metric Hex

  • Mfr # 4325X08X08MH
  • Zoro # G503654417
product price: 
$
7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Fitting Gender
Male
Fitting Thread Size 2
13/16-16
Fitting Thread Type 1
ORFS
Material
Steel
Hex Size
1.181
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4325X08X08MH
Zoro #
G503654417
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
13/16-16
Hex Size
1.181
Fitting Thread Size 1
13/16-16
Overall Length
2.303
Overall Length (mm)
58.4962
Hex Size (mm)
29.9974

Details

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 2
ORFS
Weight
0.2952
Adapter Type
Elbow and Straights
End Style
ORFS
End 2 Connection Type
Male
Body Material
Steel
End 1 Connection Type
Male

Ratings & reviews