
JIC Union Tee Stainless Steel
Mfr # 2603X10X10X10SS
Zoro # G800452051
product price: $55.15
/eaKey Features
Fitting Thread Size 1
7/8-14
Hex Size
0.875
Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Size 2
7/8-14
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2603X10X10X10SS
Zoro #
G800452051
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
7/8-14
Hex Size
0.875
Fitting Thread Size 2
7/8-14
Hex Size (mm)
22.225
Details
Fitting Thread Type 2
JIC 37 Degrees Flare
Material
Stainless Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.4
End 3 Connection Type
Male
End 2 Connection Type
Male
Adapter Type
Tee Adapters
End 3 Thread
7/8-14
End 3 Style
JIC 37° Flare
End 1 Connection Type
Male
Body Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.