Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male British Standard Pipe Parallelto Female British Standard Pipe Parallel Swivel Straight
- Mfr # 9024X08X08
- Zoro # G803655190
product price:Â
$
8.15
/ea
Key Features
Material
Steel
Overall Length
1.595
Fitting Thread Size 1
1/2-14
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 2
BSPP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9024X08X08
- Zoro #
- G803655190
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Standards
- International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Fitting Thread Type 2
- BSPP
- Fitting Thread Type 1
- BSPP
- Body Material
- Steel
- End 1 Connection Type
- Male
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Female Swivel
- End 1 Hex (Metric)
- 27.0002
- End 1 Hex
- 1.063
Dimensions
- Overall Length
- 1.595
- Fitting Thread Size 1
- 1/2-14
- Hex Size
- 1.063
- Fitting Thread Size 2
- 1/2-14
- Overall Length (mm)
- 40.513
- Hex Size (mm)
- 27.0002
Description
This WORLD WIDE FITTINGS Male British Standard Pipe Parallel to Female British Standard Pipe Parallel Swivel Straight is made of steel and has an overall length of 1.595. It has a fitting thread size 1 of 1/2-14, a fitting thread type 2 of BSPP, a hex size of 1.063, a fitting thread type 1 of BSPP, a fitting thread size 2 of 1/2-14, a body material of steel, an end 1 connection type of male, an adapter type of elbow and straights, an end 2 connection type of female swivel, an end 1 hex (metric) of 27.0002, an end 1 hex of 1.063, an overall length (mm) of 40.513, and a hex size (mm) of 27.0002.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.