
Male British Standard Pipe Parallelto Male British Standard Pipe Parallel Straight Nipple
Mfr # 9022X12X12
Zoro # G603654775
product price:Â $9.55
/eaKey Features
Material
Steel
Fitting Thread Size 1
3/4-14
Overall Length
1.73
Fitting Thread Type 1
BSPP
Fitting Thread Type 2
BSPP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9022X12X12
Zoro #
G603654775
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
3/4-14
Overall Length
1.73
Hex Size
1.26
Fitting Thread Size 2
3/4-14
Hex Size (mm)
32.004
Overall Length (mm)
43.942
Details
Material
Steel
Fitting Thread Type 1
BSPP
Fitting Thread Type 2
BSPP
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Body Material
Steel
End 2 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.