
Male Flareless Compression to Male Pipe Connector
Mfr # 7205X08X06
Zoro # G803653639
product price:Â $5.95
/ea
Sold in multiples of 2 for $11.90
Key Features
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Use With
Compatible with SAE Fittings
Fitting Thread Size 2
3/8-18
Hex Size
0.813
Fitting Thread Type 2
SAE Metric Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7205X08X06
Zoro #
G803653639
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
3/8-18
Hex Size
0.813
Fitting Thread Size 1
3/4-16
Overall Length
1.44
Overall Length (mm)
36.576
Details
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Use With
Compatible with SAE Fittings
Fitting Thread Type 2
SAE Metric Adjustable
Fitting Thread Type 1
Flareless Bite Type
Material
Steel
Weight
0.17
Adapter Type
Compression Elbow & Straights
Body Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.