
Male Flat Face O-Ring Braze Spud
Mfr # 4300X08X08
Zoro # G103654107
product price:Â $3.29
/ea
Sold in multiples of 3 for $9.87
Key Features
Fitting Gender
Male
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Fitting Thread Type 1
ORFS
Overall Length
0.89
Fitting Thread Type 2
Braze-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4300X08X08
Zoro #
G103654107
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.89
Fitting Thread Size 1
13/16-16
Overall Length (mm)
22.606
Details
Fitting Gender
Male
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
Braze-On
Material
Steel
Weight
0.0687
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End Style
ORFS
Body Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.