Male Flat Face O-Ring Bulkhead to Braze-On Bore Straight - Metric Hex

  • Mfr # 4324X08X08MH
  • Zoro # G503653557
product price: 
$
7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Fitting Gender
Male
Overall Length
1.94
Fitting Thread Type 2
Braze-On Bore
Fitting Thread Type 1
ORFS
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4324X08X08MH
Zoro #
G503653557
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.94
Hex Size
1.181
Fitting Thread Size 1
13/16-16
Length
1.56
Overall Length (mm)
49.276
Hex Size (mm)
29.9974

Details

Fitting Gender
Male
Fitting Thread Type 2
Braze-On Bore
Fitting Thread Type 1
ORFS
Material
Steel
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Weight
0.2866
End Style
ORFS
Body Material
Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.