Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring 45 Degree Union Elbow

  • Mfr # 4375X06X06

  • Zoro # G403655385


product price:  $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Fitting Gender
Male
Material
Steel
Hex Size
0.67
Fitting Thread Size 1
11/16-16
Fitting Thread Size 2
11/16-16
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4375X06X06
Zoro #
G403655385
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.67
Fitting Thread Size 1
11/16-16
Fitting Thread Size 2
11/16-16
Hex Size (mm)
17.018

Details

Fitting Gender
Male
Material
Steel
Fitting Thread Type 2
ORFS
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.0995
Body Material
Steel
Adapter Type
Elbow and Straights
End Style
ORFS
End 1 Connection Type
Male
End 2 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.