Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring 90 Deg. Union Elbow
- Mfr # 4525X04X04
- Zoro # G403653817
product price:Â
$
3.85
/ea
Sold in multiples of 3 for
$11.55
Key Features
Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Fitting Thread Size 1
9/16-18
Fitting Thread Type 2
ORFS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4525X04X04
- Zoro #
- G403653817
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 1
- 9/16-18
- Fitting Thread Size 2
- 9/16-18
- Hex Size
- 0.563
- Hex Size (mm)
- 14.3002
Details
- Fitting Gender
- Male
- Standards
- Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Type 1
- ORFS
- Fitting Thread Type 2
- ORFS
- Material
- Steel
- Weight
- 0.17
- End 2 Connection Type
- Male
- End 1 Connection Type
- Male
- End Style
- ORFS
- Body Material
- Steel
- Adapter Type
- Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.