Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male O-Ring Boss Adjustable to Female Pipe Swivel 90 Degree Elbow
- Mfr # 9515X06X06
- Zoro # G403654043
product price:Â
$
3.89
/ea
Sold in multiples of 2 for
$7.78
Key Features
Fitting Thread Type 2
NPT Swivel
Fitting Thread Size 1
9/16-18
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
SAE
Fitting Thread Size 2
3/8-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9515X06X06
- Zoro #
- G403654043
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 2
- NPT Swivel
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 1
- SAE
- Material
- Steel
- Weight
- 0.158
- Body Material
- Steel
- End 1 Connection Type
- Male Adjustable
- End 2 Connection Type
- Female
- End 1 Hex
- 0.875
- End 1 Hex (Metric)
- 22.225
- Adapter Type
- Elbow and Straights
Dimensions
- Fitting Thread Size 1
- 9/16-18
- Fitting Thread Size 2
- 3/8-18
- Hex Size
- 0.563
- Hex Size (mm)
- 14.3002
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.