Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union

  • Mfr # 4325X20X20
  • Zoro # G103653872
product price: 
$
19.99
/ea

Key Features

Fitting Gender
Male
Fitting Thread Type 2
ORFS
Hex Size
2
Material
Steel
Overall Length
2.756
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4325X20X20
Zoro #
G103653872
UPC #
-
Country of Origin
China
Fitting Gender
Male
Fitting Thread Type 2
ORFS
Material
Steel
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
1.114
Body Material
Steel
End 2 Connection Type
Male
End Style
ORFS
Adapter Type
Elbow and Straights
End 1 Connection Type
Male

Dimensions

Hex Size
2
Overall Length
2.756
Fitting Thread Size 1
1-11/16-12
Fitting Thread Size 2
1-11/16-12
Hex Size (mm)
50.8
Overall Length (mm)
70.0024

Ratings & reviews