Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male Flat Face O-Ring Bulkhead to Male O-Ring Boss Straight - With Locknut
- Mfr # FS2764X08X08LN
- Zoro # G503656145
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Material
Steel
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
SAE
End 1 Connection Type
Male
Body Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS2764X08X08LN
- Zoro #
- G503656145
- UPC #
- -
- Country of Origin
- China
Details
- Material
- Steel
- Fitting Thread Type 1
- ORFS
- Fitting Thread Type 2
- SAE
- End 1 Connection Type
- Male
- Body Material
- Steel
- End 2 Connection Type
- Male
- Adapter Type
- Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.