
Male Flat Face O-Ring to Braze-On Bore Straight
Mfr # 4315X04X05
Zoro # G803655763
product price:Â $2.85
/ea
Sold in multiples of 4 for $11.40
Key Features
Fitting Gender
Male
Fitting Thread Size 1
9/16-18
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Length
0.531
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4315X04X05
Zoro #
G803655763
UPC #
-
Country of Origin
United States
Dimensions
Fitting Thread Size 1
9/16-18
Length
0.531
Hex Size
0.625
Overall Length
0.866
Hex Size (mm)
15.875
Overall Length (mm)
21.9964
Details
Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
Braze-On Bore
Weight
0.0544
Body Material
Steel
End Style
ORFS
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.