Male Flat Face O-Ring to Braze-On Bore Straight

  • Mfr # 4315X06X08

  • Zoro # G403655613


product price:  $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Fitting Gender
Male
Fitting Thread Type 2
Braze-On Bore
Length
0.571
Hex Size
0.75
Fitting Thread Size 1
11/16-16
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4315X06X08
Zoro #
G403655613
UPC #
-
Country of Origin
United States

Dimensions

Length
0.571
Hex Size
0.75
Fitting Thread Size 1
11/16-16
Overall Length
0.905
Overall Length (mm)
22.987
Hex Size (mm)
19.05

Details

Fitting Gender
Male
Fitting Thread Type 2
Braze-On Bore
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Weight
0.08
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End Style
ORFS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.