Male JIC to Male O-Ring Boss Straight
- Mfr # 5315X20X24
- Zoro # G503653571
product price:Â
$
17.39
/ea
Key Features
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Hex Size
2.125
Overall Length
2.24
Fitting Thread Type 2
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5315X20X24
- Zoro #
- G503653571
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Size
- 2.125
- Overall Length
- 2.24
- Fitting Thread Size 2
- 1-7/8-12
- Fitting Thread Size 1
- 1-5/8-12
- Overall Length (mm)
- 56.896
- Hex Size (mm)
- 53.975
Details
- Material
- Steel
- Standards
- Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 2
- SAE
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Weight
- 1.08
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Male
- Body Material
- Steel
- End 1 Connection Type
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.