Shop WORLD WIDE FITTINGS

Male Flat Face O-Ring to Braze-On Bore to Braze-On Bore Branch Tee

  • Mfr # 4714X10X10X08

  • Zoro # G003655969


product price:  $8.75
/ea

Key Features

Fitting Gender
Male
Overall Length
1.766
Hex Size
1.25
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Fitting Thread Size 1
13/16-16
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4714X10X10X08
Zoro #
G003655969
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.766
Hex Size
1.25
Fitting Thread Size 1
13/16-16
Overall Length (mm)
44.8564
Hex Size (mm)
31.75

Details

Fitting Gender
Male
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Material
Steel
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
Braze-On Bore
Weight
0.419
End 1 Connection Type
Male
End 2 Connection Type
Female
Body Material
Steel
End 3 Style
Braze-On Bore
End 3 Connection Type
Female
Adapter Type
Tee Adapters
End Style
ORFS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.