Shop WORLD WIDE FITTINGS
See all product information
Male Flat Face O-Ring to Male Flat Face O-Ring to Male O-Ring Boss Adjustable Branch Tee
Mfr # 4715X12X12X12
Zoro # G303653535
product price:Â $22.89
/eaKey Features
Fitting Gender
Male
Material
Steel
Fitting Thread Size 2
1-3/16-12
Fitting Thread Type 2
ORFS
Fitting Thread Type 1
ORFS
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4715X12X12X12
Zoro #
G303653535
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1-3/16-12
Fitting Thread Size 1
1-3/16-12
Hex Size
1.188
Hex Size (mm)
30.1752
Details
Fitting Gender
Male
Material
Steel
Fitting Thread Type 2
ORFS
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
1.02
Body Material
Steel
End 3 Thread
1-1/16-12
End 3 Connection Type
Male Adjustable
End 2 Connection Type
Male
Adapter Type
Tee Adapters
End 3 Style
SAE
End Style
ORFS
End 1 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.