Shop WORLD WIDE FITTINGS
See all product information
Male Flat Face O-Ring to Male Flat Face O-Ring to Male Pipe Branch Tee
Mfr # 4605X06X06X06
Zoro # G803655275
product price:Â $9.89
/eaKey Features
Fitting Gender
Male
Material
Steel
Fitting Thread Size 2
11/16-16
Fitting Thread Type 1
ORFS
Hex Size
0.75
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4605X06X06X06
Zoro #
G803655275
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
11/16-16
Hex Size
0.75
Fitting Thread Size 1
11/16-16
Hex Size (mm)
19.05
Details
Fitting Gender
Male
Material
Steel
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 2
ORFS
Weight
0.24
End 1 Connection Type
Male
End 2 Connection Type
Male
End Style
ORFS
Adapter Type
Tee Adapters
End 3 Thread
3/8-18
End 3 Style
NPT
End 3 Connection Type
Male
Body Material
Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.