Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male Flat Face O-Ring to Male Flat Face O-Ring to Male Pipe Branch Tee
- Mfr # 4605X08X08X06
- Zoro # G003655129
product price:Â
$
8.59
/ea
Key Features
Fitting Gender
Male
Fitting Thread Size 2
13/16-16
Material
Steel
Fitting Thread Type 1
ORFS
Fitting Thread Size 1
13/16-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4605X08X08X06
- Zoro #
- G003655129
- UPC #
- -
- Country of Origin
- China
- Fitting Gender
- Male
- Material
- Steel
- Fitting Thread Type 1
- ORFS
- Fitting Thread Type 2
- ORFS
- Standards
- Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Weight
- 0.28
- Body Material
- Steel
- End 3 Style
- NPT
- End 1 Connection Type
- Male
- End 2 Connection Type
- Male
- End 3 Connection Type
- Male
- Adapter Type
- Tee Adapters
- End Style
- ORFS
- End 3 Thread
- 3/8-18
Dimensions
- Fitting Thread Size 2
- 13/16-16
- Fitting Thread Size 1
- 13/16-16
- Hex Size
- 0.75
- Hex Size (mm)
- 19.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.