Shop WORLD WIDE FITTINGS

Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight

  • Mfr # 4305X06X04
  • Zoro # G803653905

product price: 
$
2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Fitting Gender
Male
Overall Length
1.181
Fitting Thread Type 1
ORFS
Fitting Thread Size 2
9/16-18
Fitting Thread Size 1
11/16-16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4305X06X04
Zoro #
G803653905
UPC #
-
Country of Origin
China
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Fitting Thread Type 2
ORFS
Weight
0.0988
End Style
ORFS
End 2 Connection Type
Male
Body Material
Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights

Dimensions

Overall Length
1.181
Fitting Thread Size 2
9/16-18
Fitting Thread Size 1
11/16-16
Hex Size
0.75
Overall Length (mm)
29.9974
Hex Size (mm)
19.05

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.