Shop WORLD WIDE FITTINGS

Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight

  • Mfr # 4305X08X06
  • Zoro # G903653959

product price: 
$
3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Fitting Gender
Male
Fitting Thread Size 1
13/16-16
Material
Steel
Fitting Thread Size 2
11/16-16
Fitting Thread Type 2
ORFS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4305X08X06
Zoro #
G903653959
UPC #
-
Country of Origin
China
Fitting Gender
Male
Material
Steel
Fitting Thread Type 2
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Weight
0.1544
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
Body Material
Steel
End Style
ORFS
End 1 Connection Type
Male

Dimensions

Fitting Thread Size 1
13/16-16
Fitting Thread Size 2
11/16-16
Overall Length
1.319
Hex Size
0.875
Overall Length (mm)
33.5026
Hex Size (mm)
22.225

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.