Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight

  • Mfr # 4305X16X16
  • Zoro # G203654205
product price: 
$
9.69
/ea

Key Features

Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Size 1
1-7/16-12
Fitting Thread Size 2
1-7/16-12
Overall Length
1.949
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4305X16X16
Zoro #
G203654205
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1-7/16-12
Fitting Thread Size 2
1-7/16-12
Overall Length
1.949
Hex Size
1.5
Overall Length (mm)
49.5046
Hex Size (mm)
38.1

Details

Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
ORFS
Material
Steel
Weight
0.5912
End 2 Connection Type
Male
End 1 Connection Type
Male
End Style
ORFS
Body Material
Steel
Adapter Type
Elbow and Straights

Ratings & reviews