Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male JIC Braze Connector Stainless Steel
- Mfr # 0403X12X12SS
- Zoro # G200452248
product price:Â
$
21.15
/ea
Key Features
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 1
1-1/16-12
Hex Size
1.125
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0403X12X12SS
- Zoro #
- G200452248
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Material
- Stainless Steel
- Standards
- Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- End 1 Connection Type
- Male
- Adapter Type
- Elbow and Straights
- Body Material
- Stainless Steel
Dimensions
- Fitting Thread Size 1
- 1-1/16-12
- Hex Size
- 1.125
- Overall Length
- 1.28
- Hex Size (mm)
- 28.575
- Overall Length (mm)
- 32.512
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.