
Male Flat Face O-Ring to Male O-Ring Boss 45 Degree Elbow
Mfr # 4365X10X10
Zoro # G203655356
product price: $10.39
/eaKey Features
Fitting Gender
Male
Hex Size
1.06
Material
Steel
Fitting Thread Size 2
7/8-14
Fitting Thread Size 1
1-14
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4365X10X10
Zoro #
G203655356
UPC #
-
Country of Origin
China
Dimensions
Hex Size
1.06
Fitting Thread Size 2
7/8-14
Fitting Thread Size 1
1-14
Hex Size (mm)
26.924
Details
Fitting Gender
Male
Material
Steel
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 2
SAE
Weight
0.452
End Style
ORFS
End 2 Connection Type
Male
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.