
Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90 Degree Elbow
Mfr # 4515X04X06
Zoro # G503655209
product price:Â $4.65
/ea
Sold in multiples of 2 for $9.30
Key Features
Fitting Gender
Male
Fitting Thread Size 2
9/16-18
Material
Steel
Fitting Thread Size 1
9/16-18
Fitting Thread Type 2
SAE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4515X04X06
Zoro #
G503655209
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
9/16-18
Fitting Thread Size 1
9/16-18
Hex Size
0.67
Hex Size (mm)
17.018
Details
Fitting Gender
Male
Material
Steel
Fitting Thread Type 2
SAE
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Weight
0.2212
Body Material
Steel
End Style
ORFS
Adapter Type
Elbow and Straights
End 2 Connection Type
Male Adjustable
End 1 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.