Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90 Degree Elbow

  • Mfr # 4515X20X16

  • Zoro # G803655954


product price:  $26.89
/ea

Key Features

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Fitting Thread Size 2
1-5/16-12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4515X20X16
Zoro #
G803655954
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1-5/16-12
Hex Size
1.625
Fitting Thread Size 1
1-11/16-12
Hex Size (mm)
41.275

Details

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Fitting Thread Type 2
SAE
Weight
1.61
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Male Adjustable
End Style
ORFS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.