Male Flat Face O-Ring to Male O-Ring Boss Stud Straight

  • Mfr # 4314X06X05

  • Zoro # G303654433


product price:  $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Hex Size
0.75
Material
Steel
Length
0.787
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4314X06X05
Zoro #
G303654433
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.75
Length
0.787
Fitting Thread Size 1
11/16-16
Fitting Thread Size 2
1/2-20
Hex Size (mm)
19.05

Details

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Material
Steel
Fitting Thread Type 2
SAE
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.09
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
End 1 Connection Type
Male
Body Material
Steel
End Style
ORFS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.