Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male JIC to Male Metric Straight Adapter
- Mfr # 7005X08X12
- Zoro # G203656247
product price:Â
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Key Features
Fitting Thread Size 2
M12X1.5
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 2
SAE Metric
Fitting Thread Size 1
3/4-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7005X08X12
- Zoro #
- G203656247
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Standards
- International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Fitting Thread Type 2
- SAE Metric
- Material
- Steel
- End 1 Connection Type
- Male
- Body Material
- Steel
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Male
Dimensions
- Fitting Thread Size 2
- M12X1.5
- Fitting Thread Size 1
- 3/4-16
- Hex Size
- 0.748
- Overall Length
- 1.36
- Overall Length (mm)
- 34.544
- Hex Size (mm)
- 18.9992
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.